Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70177-1431
Zoro #
G8307494
UPC #
-
Country of Origin
United States
Dimensions
Length
250 mm
Width
25 mm
Height
25 mm
Cable Length
(2) 5000mm
Length (Straight Wireway)
250 mm
Details
Item
Safety Contact Edge
Profile Material
EPDM Rubber
Mounting
25mm x 14mm Channel
Mounting Rail Material
Aluminum
IP Rating
65
Standards
CE,UL,CSA
Cable Connection
Bare Wire
Actuating Force
14.4 lb
Operating Temp.
14 Degrees to 131 Degrees F
Description
Safety Contact Edge, Profile Material EPDM Rubber, Mounting 25mm x 14mm Channel, Mounting Rail Material Aluminum, Length 250 mm, Width 25 mm, Height 25 mm, Cable Length (2) 5000mm, Cable Connection Bare Wire, Actuating Force 14.4 lb, Operating Temp. 14 Degrees to 131 Degrees F, IP Rating 65, Standards CE,UL,CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.