Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4NS-3BF
Zoro #
G3161286
UPC #
536854963698
Country of Origin
Japan
Dimensions
Height
3.77 in
Width
1.22 in
Details
Item
Safety Interlock Switch
Style
Actuating Key
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 158 Degrees F
Standards
EC,UL,CSA
Operating Force
6.74 lb
Description
Safety Interlock Switch, Actuating Key, Contact Form 2NC, Height 3.77 in, Width 1.22 in, IP Rating IP67, Operating Temp. Range -22 Degrees to 158 Degrees F, Operating Force 6.74 lb, Standards EC,UL,CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.