Shop OMRON

Safety Light Curtain

  • Mfr # F3SG-4SRA0960-25

  • Zoro # G624146433


product price:  $2,460.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Rating
100 mA @ 24V DC
Receiver Number of Pins
8
Response Time - Maximum
85 msec
Response Time - Minimum
8 msec
Operating Temperature - Minimum
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3SG-4SRA0960-25
Zoro #
G624146433
UPC #
4549734453196
Country of Origin
Japan

Dimensions

Overall Height
940 mm
Overall Depth
32 mm
Protected Height
960 m
Overall Width
38 mm

Details

Auxiliary Contact Rating
100 mA @ 24V DC
Receiver Number of Pins
8
Item
Safety Light Curtain
Response Time - Maximum
85 msec
Response Time - Minimum
8 msec
Operating Temperature - Minimum
-30 Degrees C
Beam Spacing
20 mm
Light Source
870 nm IR LED
Operating Temperature - Maximum
55 Degrees C
Sensing Distance - Maximum
20 m
Auxiliary Output Circuit Type
NPN and PNP
DC Voltage Rating
24V DC
Receiver Electrical Connection
M12
Safety Output Ratings
300 mA @ 24V DC
Includes
End Cap, Troubleshooting Guide Sticker, Warning Zone Label
Number of Beams
48
Standards
EN ISO 13849-1:2015, IEC 60529, IEC 60664-1, IEC 61496-1, IEC 61508, IEC 61508-2, JIS C 0920 Annex 1
IP Rating
IP65, IP67
Series
F3SG-SR

Description

Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Protected Height 960 m, IP Rating IP65, IP67, Beam Spacing 20 mm, Number of Beams 48, Light Source 870 nm IR LED, Overall Height 940 mm, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 60529, IEC 60664-1, IEC 61496-1, IEC 61508, IEC 61508-2, JIS C 0920 Annex 1, Includes End Cap, Troubleshooting Guide Sticker, Warning Zone Label

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.