Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light Curtain, NPN/PNP, 199 Beams

  • Mfr # F3SG4SRA120014

  • Zoro # G001918967


product price: $4,466.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
32.8 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4SRA120014
Zoro #
G001918967
UPC #
4549734452946
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
1,200 mm
Depth
38 mm
Overall Height
47.24 in
Overall Width
1.84 in
Overall Depth
1.5 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
32.8 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
199
Beam Spacing
10 mm
Cable Connection Transmitter
5 Pin, M12
Cable Connection Receiver
8 Pin, M12
Light Source
870 nm IR LED
Response Time
18 to 90 msec (Optical Synchronization); 21 to 105 msec (Wired Synchronization)
Auxiliary Contact Rating
100 mA @ 24V DC
Auxillary Output Circuit Type
NPN; PNP
Standards
EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
Operating Temp. Range
-30 Degrees to 55 Degrees C
Reset Type
Pre Reset
Number of Aux. Outputs
1
Includes
End Cap
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Transmitter Electrical Connection
M12
Response Time - Minimum
8 msec
Operating Temperature - Minimum
-22 Degrees F
Auxiliary Output Circuit Type
NPN and PNP
Receiver Electrical Connection
M12
Sensing Distance - Maximum
10 m
AC Voltage Rating
Not Rated
DC Voltage Rating
24V DC
Transmitter Number of Pins
5
Response Time - Maximum
18 msec
Series
F3SG-SRA
Operating Temperature - Maximum
131 Degrees F
Receiver Number of Pins
8

Description

Safety Light Curtain, Max. Sensing Distance 32.8 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 1,200 mm, IP Rating IP67, Beam Spacing 10 mm, Number of Beams 199, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 18 to 90 msec (Optical Synchronization); 21 to 105 msec (Wired Synchronization), Overall Height 47.24 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.