Zoro Homepage

Safety Light Curtain, NPN/PNP, 2 Beams

  • Mfr # F3SG4PGA06702A

  • Zoro # G603076171


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4PGA06702A
Zoro #
G603076171
UPC #
4549734453486
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
670 mm
Depth
38 mm
Overall Height
26.38 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
2
Beam Spacing
500 mm
Reset Type
Pre Reset
Auxillary Output Circuit Type
NPN; PNP
Includes
End Cap
Light Source
870 nm IR LED
Standards
CE, CSA, UL Listed
Operating Temp. Range
-30 Degrees to 55 Degrees C
Auxiliary Contact Rating
100 mA @ 24V DC
Number of Aux. Outputs
1
Response Time
10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization)
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Cable Connection Receiver
8 Pin, M12
Cable Connection Transmitter
5 Pin, M12
Transmitter Electrical Connection
M12
Receiver Electrical Connection
M12
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
131 Degrees F
Response Time - Maximum
8 msec
AC Voltage Rating
Not Rated
Auxiliary Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
20 m
Receiver Number of Pins
8
DC Voltage Rating
24V DC
Series
F3SG-PG
Transmitter Number of Pins
5

Description

Safety Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 670 mm, IP Rating IP65, IP67, Beam Spacing 500 mm, Number of Beams 2, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization), Overall Height 26.38 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.