Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light Curtain, NPN/PNP, 4 Beams

  • Mfr # F3SG4PGA13704C

  • Zoro # G701929669


product price: $2,449.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
16.4 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4PGA13704C
Zoro #
G701929669
UPC #
4549734453554
Country of Origin
Japan

Dimensions

Width
32 mm
Protected Height
1,370 mm
Depth
38 mm
Overall Height
53.94 in
Overall Width
1.84 in
Overall Depth
1.5 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
16.4 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
IP67G
Number of Beams
4
Beam Spacing
400 mm
Includes
End Cap
Cable Connection Receiver
8 Pin, M12
Light Source
870 nm IR LED
Auxillary Output Circuit Type
NPN; PNP
Reset Type
Pre Reset
Standards
CE, CSA, UL Listed
Cable Connection Transmitter
5 Pin, M12
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Operating Temp. Range
-30 Degrees to 55 Degrees C
Response Time
10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization)
Auxiliary Contact Rating
100 mA @ 24V DC
Number of Aux. Outputs
1
Auxiliary Output Circuit Type
NPN and PNP
Operating Temperature - Minimum
-22 Degrees F
DC Voltage Rating
24V DC
Operating Temperature - Maximum
131 Degrees F
Transmitter Number of Pins
5
Sensing Distance - Maximum
5 m
Series
F3SG-PG
Receiver Number of Pins
8
Transmitter Electrical Connection
M12
AC Voltage Rating
Not Rated
Response Time - Maximum
8 msec
Receiver Electrical Connection
M12

Description

Safety Light Curtain, Max. Sensing Distance 16.4 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67G, Protected Height 1,370 mm, IP Rating IP65, IP67, Beam Spacing 400 mm, Number of Beams 4, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 10 to 50 msec (Wired Synchronization); 8 to 40 msec (Optical Synchronization), Overall Height 53.94 in, Width 32 mm, Depth 38 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.