Safety Light Curtain, NPN/PNP, 92 Beams

  • Mfr # F3SG4SRB120025K

  • Zoro # G302450289


product price:  $6,647.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3SG4SRB120025K
Zoro #
G302450289
UPC #
4549734513753
Country of Origin
Japan

Dimensions

Width
82 mm
Protected Height
1,200 mm
Depth
70 mm
Cable Length
15 m
Overall Height
47.24 in
Overall Width
3.23 in
Overall Depth
2.76 in

Details

Item
Safety Light Curtain
Max. Sensing Distance
52.5 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP69K
Housing Material
Aluminum
NEMA Rating
IP69K
Number of Beams
92
Beam Spacing
20 mm
Operating Temp. Range
-30 Degrees to 55 Degrees C
Reset Type
Pre Reset
Cable Connection Transmitter
5 Pin, Open Ended
Auxillary Output Circuit Type
NPN; PNP
Light Source
870 nm IR LED
Response Time
13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization)
Cable Connection Receiver
8 Pin, Open Ended
Effective Aperture Angle
+/-2.5 Degrees @ 3 m
Number of Aux. Outputs
1
Includes
Troubleshooting Guide Sticker
Auxiliary Contact Rating
100 mA @ 24V DC
Standards
CE, CSA, UL Listed
DC Voltage Rating
24V DC
AC Voltage Rating
Not Rated
Transmitter Electrical Connection
Open Ended
Series
F3SG-SRB
Auxiliary Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
16 m
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-27 Degrees F
Response Time - Minimum
8 msec
Response Time - Maximum
13 msec
Receiver Electrical Connection
Open Ended

Description

Safety Light Curtain, Max. Sensing Distance 52.5 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP69K, Protected Height 1,200 mm, IP Rating IP69K, Beam Spacing 20 mm, Number of Beams 92, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 13 to 90 msec (Optical Synchronization); 17 to 85 msec (Wired Synchronization), Overall Height 47.24 in, Width 82 mm, Depth 70 mm, Cable Length 15 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.