Zoro Homepage

Safety Light Curtain, NPN/PNP

  • Mfr # F39ST1630

  • Zoro # G201945152


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
1,580 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39ST1630
Zoro #
G201945152
UPC #
4549734523189
Country of Origin
China

Dimensions

Width
6.22 in
Protected Height
1,580 mm
Depth
2.87 in
Overall Height
64.17 in
Overall Width
1.84 in
Overall Depth
1.5 in

Details

Item
Safety Light Curtain
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Beam Spacing
300 mm
Standards
EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
Includes
Warning Zone Label End Cap
Auxiliary Contact Rating
100 mA @ 24V DC
Light Source
870 nm IR LED
Auxiliary Output Circuit Type
NPN and PNP
Series
F3SG-SR/PG
Receiver Number of Pins
8
Response Time - Maximum
8 msec
AC Voltage Rating
Not Rated
Receiver Electrical Connection
M12
Transmitter Electrical Connection
M12
Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
24V DC
Transmitter Number of Pins
5
Operating Temperature - Minimum
-22 Degrees F

Description

Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 1,580 mm, IP Rating IP65, IP67, Beam Spacing 300 mm, Light Source 870 nm IR LED, Overall Height 64.17 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes Warning Zone Label End Cap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.