Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, MOSFET

  • Mfr # G3RV-ST700-D AC230

  • Zoro # G511086507


product price: $74.99
/ea

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Minimum Operating Temperature
-22 Degrees F
Includes
Integrated Low Profile Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-D AC230
Zoro #
G511086507
UPC #
4549734763356
Country of Origin
Japan

Dimensions

Overall Depth
3.43 in
Body Height
3.54 in
Body Depth
3.15 in
Body Width
0.24 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Minimum Operating Temperature
-22 Degrees F
Includes
Integrated Low Profile Socket
Current Rating
6 A
Standards
UL E41515
Weight
1.06 oz
IP Rating
IP20
Socket Supply Voltage
230V AC
Dielectric Strength
2,500V AC between Input and Output
Status Indicator
Mechanical Flag
Contact Rating (DC)
3 A @ 24V
Input Voltage
230V AC
Socket Included
Integrated Low Profile Socket
Maximum Switching Voltage
207V
Maximum Operating Temperature
131 Degrees F
Series
G3RV-ST Series
Response Time
6 msec
For Use With
Control Panels
Current Type
AC
Switch Configuration
Form C
Output Voltage Range
5 to 24V DC
Input Current
30 A

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 230V AC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.