Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, MOSFET

  • Mfr # G3RV-ST700-D AC/DC48

  • Zoro # G311086554


product price: $68.19
/ea

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Maximum Operating Temperature
131 Degrees F
Series
G3RV-ST Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-D AC/DC48
Zoro #
G311086554
UPC #
4549734763318
Country of Origin
Japan

Dimensions

Body Height
3.54 in
Body Width
0.24 in
Overall Depth
3.43 in
Body Depth
3.15 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Maximum Operating Temperature
131 Degrees F
Series
G3RV-ST Series
Contact Rating (DC)
3 A @ 24V
Dielectric Strength
2,500V AC between Input and Output
Current Rating
6 A
Status Indicator
Mechanical Flag
Minimum Operating Temperature
-22 Degrees F
Includes
Integrated Low Profile Socket
Input Voltage
48V AC/DC
Weight
1.06 oz
For Use With
Control Panels
Standards
UL E41515
Maximum Switching Voltage
43.2V
Socket Included
Integrated Low Profile Socket
Response Time
6 msec
IP Rating
IP20
Socket Supply Voltage
48V AC/DC
Output Voltage Range
5 to 24V DC
Input Current
30 A
Current Type
AC/DC
Switch Configuration
Form C

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 48V AC/DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.