Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, Triac

  • Mfr # G3RV-ST700-AL AC/DC24

  • Zoro # G311086516


product price: $64.35
/ea

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Dielectric Strength
2,500V AC between Input and Output
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-AL AC/DC24
Zoro #
G311086516
UPC #
4549734763226
Country of Origin
Japan

Dimensions

Overall Depth
3.43 in
Body Height
3.54 in
Body Depth
3.15 in
Body Width
0.24 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Dielectric Strength
2,500V AC between Input and Output
Current Rating
6 A
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP20
Includes
Integrated Low Profile Socket
Maximum Operating Temperature
131 Degrees F
Response Time
3 msec
Series
G3RV-ST Series
Contact Rating (AC)
2 A @ 240V
Weight
1.06 oz
Standards
UL E41515
Status Indicator
Mechanical Flag
Input Voltage
24V AC/DC
Socket Supply Voltage
24V AC/DC
Maximum Switching Voltage
21.6V
Socket Included
Integrated Low Profile Socket
For Use With
Control Panels
Output Voltage Range
100 to 240V AC
Switch Configuration
Form C
Input Current
30 A
Current Type
AC/DC

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 24V AC/DC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.