Slotted Block Mount, F/ 18mm Dia Sensor
Mfr # Y92E-B18
Zoro # G1674863
product price: $5.79
/eaKey Features
Material
Polyacetal
For Use With
18mm dia Proximity Sensor
Overall Width
47 mm
Overall Height
30 mm
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y92E-B18
Zoro #
G1674863
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Width
47 mm
Overall Height
30 mm
Compatible Sensor Diameter
18 mm
Mounting Hole Diameter
10 mm
Overall Depth
17 mm
Size
M18
Details
Item
Mounting Bracket
Material
Polyacetal
For Use With
18mm dia Proximity Sensor
Product Type
Mounting Bracket
Compatible Product Type
Sensors
Mounting Hole Horizontal Center to Center Distance
32 mm
Compatible with Brand
Omron
Description
Proximity Sensor Bracket, Size M18, Slotted Block, Plastic, Two Hole Bolt Down Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.