Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT, 15 A at 250 V AC Contact Rating

  • Mfr # Z-15GW22-B

  • Zoro # G404417401


product price:  $15.79
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge Roller, Lever, Short
AC Contact Rating - Snap Action Switch
15 A @ 250 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-15GW22-B
Zoro #
G404417401
UPC #
4548583364745
Country of Origin
Indonesia

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1.16 in
Width - Snap Action Switch
0.69 in
Depth - Snap Action Switch
1.94 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Height
1.16 in
Mounting Hole Diameter
4 3/16 in
Roller Diameter
0.37 in
Lever Actuator Length
1.05 in
Overall Depth
1.94 in
Roller Width
0.16 in
Overall Width
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever, Short
AC Contact Rating - Snap Action Switch
15 A @ 250 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Contact Form
SPDT
Operating Temp. Range
-25 Degrees to 80 Degrees C
Housing Material
Silver; Metal
Includes
Short Hinge Roller Lever
Max. Pretravel
0.015 in
Electrical Connection - Snap Action Switch
Screw
Release Force
1.47 ozf
AC Contact Rating
15 A @ 250 V
DC Contact Rating
15 A @ 14 V
Series
Z
Standards
CSA, UL Listed
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1.57 N
Roller Material
Plastic
Differential Travel - Maximum
0.0197 in
Pretravel
0.015 in
Resistance Properties
Insulation Resistant, Shock Resistant, Vibration Resistant
Electrical Connection
Screw
Actuator Style
Hinge Roller Lever
Overtravel
0.094 in
Roller Position
Outside Offset
Roller Adjustability
Fixed
Center Mounting Hole Distance
0.1 in
Operating Force - Maximum
1.57 N
Operating Temperature - Maximum
176 Degrees F
Body Material
Plastic

Description

Snap Action Switch, Hinge Roller, Lever, Short, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1.16 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.