Snap Action Switch, Lever, Roller Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GW2277-B7-K

  • Zoro # G2548664


product price:  $19.75
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-15GW2277-B7-K
Zoro #
G2548664
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.26 in
Height - Snap Action Switch
1.16 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Length
1.94"
Mounting Dimension
1.03" Centers
Height
1.16"
Mounting Dimension - Snap Action Switch
1.03 in Centers
Actuator Length
1.26"
Depth
0.69"
Body Height
0.69 in
Lever Actuator Length
1.26 in
Overall Depth
0.69 in
Body Depth
0.69 in
Roller Width
0.16 in
Roller Diameter
0.37 in
Overall Width
1.94 in
Body Width
1.94 in
Mounting Hole Diameter
3/16 in
Overall Height
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Voltage Rating
480VAC
Differential Travel
0.02 in
Operating Temp. Range
-25 Degrees to 80 Degrees C
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Series
Z
Operating Force
6 oz
Max. Pretravel
0.094 in
Electrical Connection - Snap Action Switch
Screw
Current Rating
15a
Over Travel
0.094 in
Release Force
1.47 ozf
Terminal Type
Screw
Housing Material
Phenolic
Type of Actuator
Unidirectional Short Roller Lever
Standards
CSA, UL Listed
AC Contact Rating
15 A @ 250 V
DC Contact Rating
15 A @ 14 V
Roller Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Actuator Style
Hinge Lever
Pretravel
0.095 in
Electrical Connection
Screw
Roller Position
Inside Offset
Body Material
Phenolic
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
176 Degrees F
Differential Travel - Maximum
0.0201 in
Roller Material
Plastic
Operating Force - Maximum
1.67 N
Operating Force - Minimum
1.67 N
Overtravel
0.094 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.26 in, Height - Snap Action Switch 1.16 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 in Centers, Series Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.