Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Pin, Plunger Actuator, SPDT, 20 A at 480 V AC Contact Rating

  • Mfr # A-20G

  • Zoro # G2690064


product price: $13.65
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 14 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-20G
Zoro #
G2690064
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.84 in
Height
0.84
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Actuator Length
1.94"
Body Depth
0.94 in
Body Width
1.94 in
Mounting Hole Diameter
3/16 in
Body Height
0.69 in
Overall Depth
0.94 in
Overall Width
1.94 in
Overall Height
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 14 V
Contact Form- Switches
SPDT
Terminal Type
Solder
Voltage Rating
125/250/480VAC
Series
A
Release Force
10.05 ozf
Max. Pretravel
0.051 in
Electrical Connection - Snap Action Switch
Solder Lug
Differential Travel
0.008 in
Watertight - Snap Action Switch
No
Operating Temp. Range
-13 Degrees to 176 Degrees F
Current Rating
20A
Over Travel
0.01 in
Contact Form
1NO/1NC
Housing Material
Phenolic
Type of Actuator
Pin Plunger
Operating Force
14.12 to 22.06 oz
Standards
CSA, UL Listed
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
20 A @ 480 V
Operating Force - Minimum
3.92 N
Actuator Style
Pin Plunger
Operating Force - Maximum
6.13 N
Overtravel
0.01 in
Roller Adjustability
Fixed
Operating Temperature - Maximum
176 Degrees F
Body Material
Phenolic
Operating Temperature - Minimum
-13 Degrees F
Center Mounting Hole Distance
1 in
Pretravel
0.051 in
Electrical Connection
Solder
Differential Travel - Maximum
0.0079 in

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.84 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.