Shop OMRON

Snap Action Switch, Plunger, Short Spring Actuator, SPDT, 15 A at 250 V AC Contact Rating

  • Mfr # Z-15GD-B
  • Zoro # G404410464

product price: 
$
16.29
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger, Short Spring
AC Contact Rating - Snap Action Switch
15 A @ 250 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.95 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-15GD-B
Zoro #
G404410464
UPC #
4548583364905
Country of Origin
Indonesia
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger, Short Spring
AC Contact Rating - Snap Action Switch
15 A @ 250 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
AC Contact Rating
15 A @ 125/250 V
Includes
Short Spring Plunger
Housing Material
Silver; Metal
Series
Z
Watertight - Snap Action Switch
No
Operating Temp. Range
-25 Degrees to 80 Degrees C
Max. Pretravel
0.0157 in
Release Force
4.03 ozf
DC Contact Rating
15 A @ 14 V
Electrical Connection - Snap Action Switch
Screw
Contact Form
1NO/1NC
Standards
CSA, UL Listed
Body Material
Plastic
Operating Force - Maximum
3.43 N
Resistance Properties
Insulation Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
176 Degrees F
Differential Travel - Maximum
0.002 in
Actuator Style
Plunger
Pretravel
0.016 in
Center Mounting Hole Distance
0.1 in
Operating Force - Minimum
2.45 N
Operating Temperature - Minimum
-13 Degrees F
Overtravel
0.063 in
Electrical Connection
Screw Terminal
Mounting Hole Horizontal Center to Center Distance
3 mm
Switch Structure
SPDT

Dimensions

Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
0.69 in
Depth - Snap Action Switch
1.94 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Height
0.95 in
Overall Width
0.69 in
Overall Depth
1.94 in
Mounting Hole Diameter
4 3/16 in

Description

Snap Action Switch, Plunger, Short Spring, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.