Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Square, 1 A, 14 Pins, Plug-in

  • Mfr # MYQ4N AC220/240

  • Zoro # G308449478


product price: $41.99
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
220/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYQ4N AC220/240
Zoro #
G308449478
UPC #
4536853655372
Country of Origin
Japan

Dimensions

Body Height
1.1 in
Overall Depth
1.65 in
Body Width
0.85 in
Flat Pin Width
0.102 in
Body Depth
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
220/240V AC
Current Rating
1 A
Contact Form
4PDT
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Contact Material
Gold Plated Silver
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
For Use With
Control Panel
Status Indicator
LED Indicator
Response Time
20 msec
Series
MY Series
Mechanical Operating Durability
50,000,000
Maximum Operating Temperature
140 Degrees F
Sealing
Sealed
Coil Resistance
18,790 ohm
Socket Code
G
Frequency
50/60 Hz
Power Consumption
0.9 VA, 1.3 VA
Weight
1.23 oz
Pin Shape
Flat
Operating Current
0.5 A at 220V AC (Inductive Load), 0.5 A at 24V DC (Inductive Load), 1 A at 220V AC (Resistive Load), 1 A at 24V DC (Resistive Load)
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Insulation Resistance
100 megaohm
Electrical Operating Durability
200,000
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Minimum Operating Temperature
-67 Degrees F
Maximum Switching Voltage
125V DC, 250V AC
Input Voltage
220/240V AC
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 220/240V AC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator LED Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 18,790 ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.