Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SocktG2R-2-S(S), H3RN-2-B, K7L-B

  • Mfr # P2RF-08-PU

  • Zoro # G410905190


product price: $22.25
/ea

Key Features

Color
Black
Series
P2RF
Electrical Connection
Screw
Socket Type
Elevator
Depth
57.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RF-08-PU
Zoro #
G410905190
UPC #
4549734218467
Country of Origin
Malaysia

Dimensions

Depth
57.5 mm
Width
15.5 mm
Height
90 mm

Details

Color
Black
Series
P2RF
Electrical Connection
Screw
Socket Type
Elevator
Base Style
Square
Number of Pins
8
Current Rating
6 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
70 Degrees C
Mounting Style
DIN Rail/Screw
Weight
45 g
Standards
CSA File LR031928, TUV Rhineland Certification, UL File E87929
Compatible with Manufacturer Model Number
G2R-2-S
Item
Relay Sockets and Hardware
Compatible Manufacturer Part Number
G2R-2-S
Compatible Manufacturer Model Number
G2R-2-S
For Use With Mfr. Model Number
G2R-2-S
Compatible Relays
General Purpose Relay
Compatible with Manufacturer Model No.
G2R-2-S
Compatible with Mfr. Model No.
G2R-2-S
For Use with Mfr Model Number
G2R-2-S
Compatible Pump Manufacturer Part Number
G2R-2-S
Compatible Mfr. Model Number
G2R-2-S

Description

Relay Sockets and Hardware, Current Rating 6 A, Electrical Connection Screw, Number of Pins 8, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays General Purpose Relay, Compatible with Manufacturer Model Number G2R-2-S, Depth 57.5 mm, Height 90 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Series P2RF, Standards CSA File LR031928, TUV Rhineland Certification, UL File E87929, Weight 45 g, Width 15.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.