Zoro Homepage

CAD Viewer & Download Files

Solid State Relay, 1 Phase, Screw Clamp, DIN Rail & Screw, Phototriac

  • Mfr # G3PE-215B DC12-24

  • Zoro # G2989411

CAD Available

product price: $62.39
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail & Screw
Switch Component Type
Phototriac
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3PE-215B DC12-24
Zoro #
G2989411
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
3.94 in
Overall Depth
3.94 in
Body Width
0.88 in
Body Height
3.3 in
Body Depth
3.94 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail & Screw
Switch Component Type
Phototriac
Heat Sink
Integral
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Includes
Operation Indicator (yellow) LED
Case Color
Beige
Finger Safe
Yes
Standards
CSA Certified, EN Standards, RoHS Compliant, TUV Certified, UL Listed
Input Voltage
4 to 30V DC
Input Power Consumption (Burden)
0.4W
Output Switching Mode
Zero Crossing
Weight
8.47 oz
Dielectric Strength
2,500V
Insulation Resistance
100 megaohm
Frequency
50/60 Hz
Maximum Operating Temperature
176 Degrees F
Series
G3PE Series
Output Voltage Range
120 to 240V AC
Status Indicator
Yellow LED Indicator
Switch Configuration
Form A
Minimum Operating Temperature
-22 Degrees F
Maximum Output Current without Heat Sink
15 A
Current Type
DC
Input Current
0.6 to 15 A
Maximum Output Current with Heat Sink
15 A
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 0.6 to 15 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 15 A, Maximum Output Current without Heat Sink 15 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, EN Standards, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.