This item is Discontinued.

Omron Solid State Relay, 100 to 120VAC, 5A G3NA-205B-AC100-120

Solid State Relay, 100 to 120VAC, 5A (Discontinued)

  • Mfr # G3NA-205B-AC100-120
  • Zoro # G2627475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3NA-205B-AC100-120
Zoro #
G2627475
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.18 in
Body Depth - Relay
2.28 in
Body Width - Relay
1.69 in
Body Height - Relay
1.18 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
100 to 120V AC
Output or Controlled Voltage Range
24 to 240V AC
Max. Output Amps w/Heat Sink
5
Heat Sink
Not Included
Switch Type
Photocoupler
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.4W
Mounting - Relay
Surface
Input Voltage
100 to 120VAC
Voltage Output
24 to 240VAC
Item
Solid State Relay
Turns On At
Zero Cross
Input or Control Voltage Range
100 to 120VAC
Standards
UL, CSA
Mounting
Surface
Max. Output Amps Without Heat Sink
3.0
Max. Output w/Heat Sink
5A
Finger Safe
Yes
Case Color
Beige
Phase
3

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 100 to 120VAC, Standards UL, CSA, Finger Safe Yes, Case Color Beige

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.