This item is Discontinued.

Omron Solid State Relay, 100 to 264VAC, 40A G3NA440B2AC100240

Solid State Relay, 100 to 264VAC, 40A (Discontinued)

  • Mfr # G3NA440B2AC100240
  • Zoro # G9996664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3NA440B2AC100240
Zoro #
G9996664
UPC #
-
Country of Origin
Japan

Dimensions

Body Height - Relay
1.06 in
Body Depth - Relay
2.28 in
Overall Height - Relay
1.06 in
Body Width - Relay
1.69 in
Body Width
1.69 in
Body Depth
2.28 in
Body Height
1.06 in
Overall Depth
1.06 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
100 to 264V AC
Output or Controlled Voltage Range
24 to 240V AC
Max. Output Amps w/Heat Sink
40 A
Heat Sink
Not Included
Switch Type
Phototriac
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.8VA
Mounting - Relay
Surface
Input Voltage
100 to 264V AC
Voltage Output
24 to 240VAC
Item
Solid State Relay
Input or Control Voltage Range
100 to 264VAC
Finger Safe
Yes
Phase
3
Max. Output Amps Without Heat Sink
6.0 A
Max. Output w/Heat Sink
40A
Turns On At
Zero Cross
Case Color
Beige
Mounting
Surface
Standards
CE Certified, CSA, UL
Maximum Output Current with Heat Sink
40 A
Output Switching Mode
Zero Crossing
Output Voltage Range
24 to 240V AC
Maximum Output Current without Heat Sink
6.0 A
Mounting Style
Surface
Switch Component Type
Phototriac
Switch Configuration
Form A

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 100 to 264V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 6.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA, UL, Switch Component Type Phototriac, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.06 in, Body Width 1.69 in, Case Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.