This item is Discontinued.

Omron Solid State Relay, 5 to 24VDC, 10A G3NA-210B-DC5-24

Solid State Relay, 5 to 24VDC, 10A (Discontinued)

  • Mfr # G3NA-210B-DC5-24
  • Zoro # G2762943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3NA-210B-DC5-24
Zoro #
G2762943
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.18 in
Body Height - Relay
1.18 in
Body Depth - Relay
2.28 in
Body Width - Relay
1.69 in
Body Depth
2.28 in
Overall Depth
1.18 in
Body Height
1.18 in
Body Width
1.69 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
5 to 24V DC
Output or Controlled Voltage Range
24 to 240V AC
Max. Output Amps w/Heat Sink
10 A
Case Color
Tan
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Item
Solid State Relay
Phase
3
Voltage Output
24 to 240VAC
Mounting
Surface
Max. Output Amps Without Heat Sink
4.0 A
Heat Sink
Not Included
Switch Type
Phototriac
Finger Safe
Yes
Relay Turns On At
Zero Crossing
Max. Output w/Heat Sink
10A
Input Power Consumption (Burden)
0.2W
Input Voltage
5 to 24V DC
Input or Control Voltage Range
5 to 24VDC
Turns On At
Zero Cross
Mounting Style
Surface
Output Switching Mode
Zero Crossing
Output Voltage Range
24 to 240V AC
Switch Configuration
Form A
Maximum Output Current with Heat Sink
10 A
Maximum Output Current without Heat Sink
4.0 A
Switch Component Type
Phototriac

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Phototriac, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.18 in, Body Width 1.69 in, Case Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.