Solid State Relay, Plug-In, Socket, Photocoupler
Mfr # G3FD-X03SN-VD DC5-24
Zoro # G210080110
product price: $52.55
/eaKey Features
Electrical Connection
Plug-In
Mounting Style
Socket
Switch Component Type
Photocoupler
Input Voltage
4 to 28V DC
Standards
CSA, EN (VDE), UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3FD-X03SN-VD DC5-24
Zoro #
G210080110
UPC #
4536854919916
Country of Origin
Japan
Dimensions
Overall Depth
1.65 in
Body Depth
1.41 in
Body Height
1.1 in
Body Width
0.84 in
Details
Item
Solid State Relay
Electrical Connection
Plug-In
Mounting Style
Socket
Switch Component Type
Photocoupler
Input Voltage
4 to 28V DC
Standards
CSA, EN (VDE), UL Listed
Current Type
DC
Output Voltage Range
3 to 52.8V DC
Maximum Operating Temperature
80 Degrees C
Response Time
0.5 msec
Minimum Operating Temperature
-30 Degrees C
Drop Out Voltage
1.5V
Status Indicator
Equipped
Weight
50 g
Dielectric Strength
1,500V AC
Series
G3FD
Insulation Resistance
100 megaohm at 500V DC
Description
Solid State Relay, Electrical Connection Plug-In, Input Voltage 4 to 28V DC, Output Voltage Range 3 to 52.8V DC, Standards CSA, EN (VDE), UL Listed, Switch Component Type Photocoupler, Current Type DC, Mounting Style Socket, Voltage Type DC Output, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Dielectric Strength 1,500V AC, Drop Out Voltage 1.5V, Insulation Resistance 100 megaohm at 500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.