Zoro Homepage

Switching Power Supply, 100/240V AC, 12V DC, 100 W, 8.5 A, Direct Mount

  • Mfr # S8FS-G10012C

  • Zoro # G610190501


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
100 W
Current - Output
8.5 A
Mounting
Direct Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8FS-G10012C
Zoro #
G610190501
UPC #
4549734104647
Country of Origin
China

Dimensions

Overall Height
38 mm
Overall Width
97 mm
Overall Depth
143.3 mm
Width
38 mm
Height
97 mm
Depth
143.3 mm
Wire Size - Minimum
14 AWG
Wire Size - Maximum
12 AWG

Details

Item
Switching Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
100 W
Current - Output
8.5 A
Mounting
Direct Mount
Housing Material
Aluminum, Stainless Steel
Phase
Single
Power Supply Style
Switching
Status Indicator
Green LED
Output Amps
8.5A
Phase - Electrical
Single
Output Voltage
12V DC
Operating Temp. Range
-20 to 70°C
Power Rating
100W
Style
Switching
Hold Up Time
11 msec, 55 msec
Output Noise
90 mV Maximum
Series
S8FS- G
Standards
cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE
Case Material
Aluminum/Stainless Steel Case
Hz
50/60 Hz
Current - Inrush
28 A
Input Frequency - Nominal
50/60 Hz
Start Up Time - Maximum
1,000 msec
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
-4 Degrees F
Mean Time Between Failures (MTBF)
135,000 hr
Maximum Efficiency @ 230V AC
86 %
Special Features
Automatic Reset, LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Series Operation
Manufacturer Warranty
5 yr

Description

Switching Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12 V DC, Power Rating 100 W, Output Amps 8.5 A, Mounting Direct Mount, Switching, Case Material Aluminum/Stainless Steel, Height 97 mm, Width 38 mm, Depth 143.3 mm, Series S8FS- G, Hz 50 Hz/60 Hz, Phase - Electrical Single, Output Noise 90 mV Maximum, Status Indicator Green LED, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.