Zoro Homepage

Switching Power Supply, 100/240V AC, 24V DC, 240 W, 10 A, Bracket

  • Mfr # S8VK-C24024

  • Zoro # G810190592


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VK-C24024
Zoro #
G810190592
UPC #
4548583357921
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Width
129.7 mm
Overall Depth
150 mm
Depth
150 mm
Height
129.7 mm
Width
60 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
20 AWG

Details

Item
Switching Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
Bracket
Phase
Single
Power Supply Style
Switching
Status Indicator
Green DC OK Signal
Style
Switching
IP Rating
IP20
Operating Temp. Range
-25 to 60°C
Output Amps
10A
Hold Up Time
34 msec, 36 msec
Output Voltage
24V DC
Standards
CE, cRUus, CSA C22.2 No. 107.1/62368-1, EN55011 Class A, EN61204-3, EN62368-1, EN62477-1, UL Listed, UL508/62368-1
Hz
50/60 Hz
Series
S8VK-C
Phase - Electrical
Single
Power Rating
240W
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
Start Up Time - Maximum
790 msec
Manufacturer Warranty
3 yr
Maximum Efficiency @ 230V AC
87 %
Mean Time Between Failures (MTBF)
270,000 hr
Wire Connection Type
Screw Terminals
Current - Inrush
32 A
Special Features
Overload Protection, Overvoltage Protection, Series Operation

Description

Switching Power Supply, Input Voltage 100 to 240V AC, 90 to 350V DC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting Bracket, Switching, Height 129.7 mm, Width 60 mm, Depth 150 mm, Series S8VK-C, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator Green DC OK Signal, Operating Temp. Range -25 Degrees to 60 Degrees C, Standards CE, cRUus, CSA C22.2 No. 107.1/62368-1, EN55011 Class A, EN61204-3, EN62368-1, EN62477-1, UL Listed, UL508/62368-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.