TempController, 1/8 DIN, 6.6 VA

  • Mfr # E5EC-RX4A5M-000
  • Zoro # G910080434
product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100-240V AC
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
Sensor Type
Linear, RTD, Thermocouple
DIN Size
1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E5EC-RX4A5M-000
Zoro #
G910080434
UPC #
4548583091504
Country of Origin
China
Item
Temperature Controller
Digital/Analog
Digital
Voltage
100-240V AC
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
Sensor Type
Linear, RTD, Thermocouple
Input Voltage
100V AC to 240V AC
Switch Function
SPST NO
Output
Relay, (4) Alarm
Temp. Range
Greater Than 700 Degrees C
Control Mode
2-PID with Auto-Tuning, On/Off Action
Series
E5EC
Alarms
(4) Relays
Power Consumption
6.6 VA
Standards
CSA C22.2 No. 61010-1, cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards, RCM, UL 61010-1
Display Type
Digital
Temperature - Minimum
700 Degrees C
Product Type
Temperature Controller
Controller Options
4 Auxiliary Outputs, Relay Output
Fahrenheit Temperature - Minimum
-328 Degrees F
Celsius Temperature - Minimum
-200 Degrees C
Includes
Mounting Adapter, Terminal Cover
Accuracy
Thermocouple: ( +/-0.3% of indication value or +/-1 Degrees C, whichever is greater) +/-1 digit max
Operating Environment
Indoor
Celsius Temperature - Maximum
2,305 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
4,179 Degrees F

Dimensions

DIN Size
1/8
Depth
110 mm
Length
3 3/4 in
Width
48 mm
Overall Width
1 7/8 in
Overall Length
3 3/4 in
Wire Rope Length
96 mm

Description

Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output Relay, (4) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off Action, Length 96 mm, Width 48 mm, Depth 110 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (4) Relays, Power Consumption 6.6 VA

Ratings & reviews