Shop OMRON

TempController, 1/16 DIN, 3.1 VA

  • Mfr # E5CC-QX3D5M-000
  • Zoro # G410080439

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Linear, RTD, Thermocouple
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
Voltage
24V AC/DC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E5CC-QX3D5M-000
Zoro #
G410080439
UPC #
4549734266529
Country of Origin
Indonesia
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Linear, RTD, Thermocouple
Description/Special Features
Precise Control Performance, Easy Set-Up, and Exceptional Visibility
Voltage
24V AC/DC
Input Voltage
24V AC, 24V DC
Switch Function
SPST NO
Output
Relay, (3) Alarm
Temp. Range
Greater Than 700 Degrees C
Control Mode
2-PID with Auto-Tuning, On/Off Action
Amps
7mA
Series
E5CC
Alarms
(3) Relays
Standards
CSA C22.2 No. 61010-1, cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1
Power Consumption
3.1 VA
Current
7 mA
Temperature - Minimum
700 Degrees C
Display Type
Digital
Product Type
Temperature Controller
Operating Environment
Indoor
Celsius Temperature - Minimum
-200 Degrees C
Display Units
Celsius, Fahrenheit
Includes
Mounting Adapter, Terminal Cover
Controller Options
3 Auxiliary Outputs, Voltage
Fahrenheit Temperature - Maximum
4,171 Degrees F
Fahrenheit Temperature - Minimum
-328 Degrees F
Celsius Temperature - Maximum
2,302 Degrees C
Accuracy
Thermocouple: ( +/-0.3% of indication value or +/-1 Degrees C, whichever is greater) +/-1 digit max

Dimensions

DIN Size
1/16
Depth
77.1 mm
Width
48 mm
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 24V AC/DC, Switch Function SPST NO, Output Relay, (3) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off Action, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 3.1 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.