Zoro Homepage

TEMPERATURE CONTROL, 1/16 DIN

  • Mfr # E5C2R20JWAC10024032392

  • Zoro # G1015691


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
J Thermocouple
Description/Special Features
3A, 8 Pin Octal Relay Socket Mountable, Manual Dial Setting Type J Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, Thermocouple Input
Voltage
100 to 240V AC
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5C2R20JWAC10024032392
Zoro #
G1015691
UPC #
-
Country of Origin
China

Dimensions

DIN Size
1/16
Width
1.89 in
Length
1.89 in
Depth
4 in
Length (Straight Wireway)
1.89 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in

Details

Item
Temperature Controller
Digital/Analog
Analog
Sensor Type
J Thermocouple
Description/Special Features
3A, 8 Pin Octal Relay Socket Mountable, Manual Dial Setting Type J Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, Thermocouple Input
Voltage
100 to 240V AC
Input Voltage
100 to 240V AC
Switch Function
SPDT
Output
3 A Relay
Temp. Range
32 Degrees to 392 Degrees F
Control Mode
On/Off Action
Series
E5C2
Setting Accuracy
+/-2% FS Max.
Power Consumption
2 VA
Hysteresis
0.5% of Full Scale
Accuracy
+/-2% FS Max
Temperature - Maximum
392 Degrees F
Display Type
Analog
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F

Description

Temperature Controller, Analog, J Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPDT, Output 3 A Relay, Temp. Range 32 Degrees to 392 Degrees F, Control Mode On/Off Action, Length 1.89 in, Width 1.89 in, Depth 4 in, 3A, 8 Pin Octal Relay Socket Mountable, Manual Dial Setting Type J Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, Thermocouple Input, Hysteresis 0.5 Percent of Full Scale, Setting Accuracy +/-2 Percent FS Max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.