Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5CSV-R1T-F AC100-240
Zoro #
G110080449
UPC #
4547648221757
Country of Origin
China
Dimensions
DIN Size
1/16
Depth
84 mm
Length
48 mm
Width
48 mm
Overall Width
48 mm
Overall Length
48 mm
Details
Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Single Line Deviation Indicator
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
SPST NO
Output
Alarm, Relay
Temp. Range
Greater Than700 Degrees C
Control Mode
On/Off Action, PID
Alarms
(2) Relays
Standards
CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing
Power Consumption
5 VA
Series
E5CSV
Product Type
Temperature Controller
Temperature - Minimum
700 Degrees C
Display Type
Digital
Description
Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output Alarm, Relay, Temp. Range greater than 700 Degrees C, Control Mode On/Off Action, PID, Length 48 mm, Width 48 mm, Depth 84 mm, Single Line Deviation Indicator, Alarms (2) Relays, Power Consumption 5 VA, Standards CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing, Series E5CSV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.