Zoro Homepage

Through-Beam Photoelectric Sensor, Bare Wire, Right Angle, T-Slot, Dark On, NPN

  • Mfr # EE-SX772

  • Zoro # G2668714


product price: $38.99
/ea

Key Features

Width
0.47"
Depth
0.47"
Power Requirement
5 to 24VDC
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX772
Zoro #
G2668714
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.47"
Depth
0.47"
Min. Object Size
2 x 0.8mm Opaque
Width - Rectangular Photoelectric Sensor
12 mm
Depth - Rectangular Photoelectric Sensor
12 mm
Height - Rectangular Photoelectric Sensor
31 mm
Length
1.22"
Overall Height
31 mm
Cable Length
2 m
Overall Width
12 mm
Overall Depth
12 mm
Minimum Object Size
2mm x 0.8mm Opaque

Details

Item
Photoelectric Sensor
Power Requirement
5 to 24VDC
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Light Source
Infrared LED
Operating Frequency
1 Hz
Sensing Method
Through-Beam
Max. Load Current
100 mA
Max. Sensing Distance
5mm
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Electrical Connection
Bare Wire
Footnotes
4
IP Rating
IP64
Features
Compact, Indicator
Body Material
PBT
Standards
CE, RU
Response Time
0.17 msec
Output Circuit Type
NPN
Operating Temperature - Minimum
-13 Degrees F
Emitted Sensor Light
Infrared
Orientation
Right Angle
DC Voltage Rating
5-24V DC
Switching Frequency
3 kHz
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
131 Degrees F
Load Current - Maximum
100 mA
Series
EE-SX77
Sensing Distance - Maximum
5 mm
Style
T-Slot
Operating Mode
Dark On

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.