Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor Set, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FB-TN21

  • Zoro # G6121412


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Body Material
Brass
Light Source
Red LED
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3FB-TN21
Zoro #
G6121412
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Length
45mm
Min. Object Size
75mm dia Opaque
Length - Cylindrical Photoelectric Sensor
45 mm
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
48 mm
Minimum Object Size
7mm Dia. Opaque
Overall Diameter
18 mm
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor Set
Body Material
Brass
Light Source
Red LED
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Power Requirement
5 to 30VDC
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Load Current
100 mA
IP Rating
IP67, IP69K
Sensing Method
Through-Beam
Electrical Connection
M12
Max. Sensing Distance - Cylindrical Photoelectric Sensor
100 mm
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Max. Sensing Distance
100mm
Response Time
0.5 msec
Standards
CE
Series
E3FB
Operating Mode
Selectable Light On/Dark On
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
100 mA
Style
Cylindrical
Orientation
Right Angle
Number of Pins
4
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN
Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
10-30V DC
Emitted Sensor Light
Red Light
Sensing Distance - Maximum
20 m

Description

Photoelectric Sensor Set, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.