Multifunction Time Delay Relay, Square, 8 Functions 240V DC, DPDT

  • Mfr # H3CR-A8AC100-240/DC100-125

  • Zoro # G1916162

CAD Available

product price:  $104.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot, Signal Off Delay, Signal On/Off Delay
Number of Delay Functions
8
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3CR-A8AC100-240/DC100-125
Zoro #
G1916162
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.21 in
Body Width
1.89 in
Overall Depth
2.62 in
Body Height
1.89 in
Body Depth
2.06 in

Details

Item
Multifunction Time Delay Relay
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot, Signal Off Delay, Signal On/Off Delay
Number of Delay Functions
8
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
Number of Pins
8
Coil Voltage
240V DC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Electrical Connection
Socket
Number of Functions
4
Standards
CCC, CE Certified, CSA Certified, EN 61812-1, LR, NK, UL Listed, UR
Socket
1YAX4
Contact Material
Silver Alloy
Status Indicator
None
Adjustment Method
Analog Dial
Input Voltage
100 to 125V DC, 100 to 240V AC
Relay Operation
Solid State
Reset Method
Forced Reset
Sealing
Enclosed
Minimum Operating Temperature
14 Degrees F
Mechanical Operating Durability
20,000,000
Weight
3.17 oz
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Maximum Operating Temperature
131 Degrees F
Mounting Style
Surface
Power Consumption
5 VA
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Operating Time Accuracy
+/-0.2% FS max
IP Rating
IP40
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
CAD Available
Yes

Description

Multi-Function Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 240V DC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Current Rating 5 A, Number of Delay Functions 8, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot, Signal Off Delay, Signal On/Off Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 125V DC, 100 to 240V AC, Minimum Time Setting 0.05 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.