Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Time Delay Relay, 120VAC, 5A, DPDT, Socket

  • Mfr # H3CR-F8AC100-240/DC100/125

  • Zoro # G0778687

CAD Available

product price: $108.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Flicker Off Start
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
300 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CR-F8AC100-240/DC100/125
Zoro #
G0778687
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.21 in
Body Height
1.89 in
Body Width
1.89 in
Overall Depth
2.62 in
Body Depth
2.06 in

Details

Item
Multifunction Time Delay Relay
Delay Function
Flicker Off Start
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
300 hr
Base Shape
Square
Number of Pins
8
Coil Voltage
125V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Coil Rating
5VA
Status Indicator
None
Operating Functions
7
Electrical Connection
Socket
Contact Material
Silver Alloy
Number of Functions
24
Socket
1EGP3, 1EGP5, 5X852
Contact Amp Rating (Resistive)
5A
Standards
CCC, CE Certified, CSA Certified, EN 61812-1, LR, NK, UL Listed, UR
Input Voltage
100 to 240V AC: 100 to 125V DC
Adjustment Method
Analog Dial
Mechanical Operating Durability
20,000,000
IP Rating
IP40
Weight
3.53 oz
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Relay Operation
Solid State
Maximum Operating Temperature
131 Degrees F
Sealing
Enclosed
Operating Time Accuracy
+/-0.2% FS max
Minimum Operating Temperature
14 Degrees F
Mounting Style
Surface
Power Consumption
5 VA
Reset Method
Time-Limit Reset
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
CAD Available
Yes

Description

Multi Function Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 125V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 1, Delay Function Flicker Off Start, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 240V AC: 100 to 125V DC, Minimum Time Setting 1.2 sec, Maximum Time Setting 300 hr, Number of Pins 8, Sealing Enclosed, Mounting Style Surface, Body Depth 2.06 in, Body Height 1.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.