CAD Drawings

Download CAD Files

Time Delay Relay, Octal, 18 Functions 100 to 125V DC, 100 to 240V AC, DPDT

  • Mfr # H3CR-A AC100-240/DC100-125

  • Zoro # G010707484

CAD Available

product price:  $145.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay
Number of Delay Functions
18
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CR-A AC100-240/DC100-125
Zoro #
G010707484
UPC #
4548583553262
Country of Origin
Indonesia

Dimensions

Body Width
1.88 in
Body Height
1.88 in
Overall Depth
3.2 in
Body Depth
2.67 in

Details

Item
Time Delay Relay
Delay Function
Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay
Number of Delay Functions
18
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Octal
Number of Pins
11
Coil Voltage
100 to 125V DC, 100 to 240V AC
Current Rating
20 A
Contact Form
DPDT
Contact Rating (AC)
2.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load)
Contact Rating (DC)
3 A @ 30V (Inductive Load), 5A @ 30V (Resistive Load)
Standards
Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
Series
H3CR-A
Contact Material
Silver Alloy; Silver Tin Indium
Input Voltage
100 to 125V DC, 100 to 240V AC
Electrical Connection
Socket
Operating Time Accuracy
+/-0.2% +/-10 ms in a range of 1.2 s and 3 s, +/-0.2% FS max
Maximum Switching Voltage
125V DC
Minimum Operating Temperature
-10 Degrees C
Electrical Operating Durability
100,000
Maximum Operating Temperature
55 Degrees C
Frequency
50/60 Hz
Adjustment Interface
Analog
Compatible with Manufacturer Model Number
P2CF-11, P2CF-11-E, P3GA-11, PL11, PL11-Q, PLE11-0
Power Consumption
2 VA
Mechanical Operating Durability
1,000,000
Mounting Style
DIN Rail, Surface
Relay Operation
Solid State
Weight
90 g
Reset Method
Time-Limit Reset/Self Reset/External Reset
IP Rating
IP00; IP40
Compatible Manufacturer Part Number
P2CF-11, P2CF-11-E, P3GA-11, PL11, PL11-Q, PLE11-0
Compatible Manufacturer Model Number
P2CF-11, P2CF-11-E, P3GA-11, PL11, PL11-Q, PLE11-0
Compatible with Mfr. Model No.
P2CF-11, P2CF-11-E, P3GA-11, PL11, PL11-Q, PLE11-0
Compatible Mfr. Model Number
P2CF-11, P2CF-11-E, P3GA-11, PL11, PL11-Q, PLE11-0
CAD Available
Yes

Description

Timer, Base Shape Octal, Coil Voltage 100 to 125V DC, 100 to 240V AC, Contact Form DPDT, Contact Rating (AC) 2.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 3 A @ 30V (Inductive Load), 5A @ 30V (Resistive Load), Number of Delay Functions 18, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Socket, IP Rating IP00; IP40, Input Voltage 100 to 125V DC, 100 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.