Time Delay Relay, Octal, Flicker ON start, 18 Functions 100 to 125V DC, 100 to 240V AC, DPDT

  • Mfr # H3CR-F8N AC100-240/DC100-125

  • Zoro # G810707486


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Flicker ON start
Number of Delay Functions
18
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3CR-F8N AC100-240/DC100-125
Zoro #
G810707486
UPC #
4548583552821
Country of Origin
Indonesia

Dimensions

Body Depth
2.77 in
Body Width
1.88 in
Body Height
1.88 in
Overall Depth
3.3 in

Details

Item
Time Delay Relay
Delay Function
Flicker ON start
Number of Delay Functions
18
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Octal
Number of Pins
8
Coil Voltage
100 to 125V DC, 100 to 240V AC
Current Rating
20 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
10 mA @ 5V
Input Voltage
100 to 125V DC, 100 to 240V AC
Contact Material
Silver Alloy
Series
H3CR-F
Standards
Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
Electrical Connection
Socket
Weight
100 g
Frequency
50/60 Hz
Power Consumption
10 VA
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Maximum Operating Temperature
131 Degrees F
IP Rating
IP40
Operating Time Accuracy
+/-0.2% +/-10 ms in a range of 1.2 s and 3 s, +/-0.2% FS max
Minimum Operating Temperature
14 Degrees F
Relay Operation
Solid State
Electrical Operating Durability
100,000
Adjustment Interface
Analog
Reset Method
Time-Limit Reset/Self Reset
Mounting Style
DIN Rail, Surface
Mechanical Operating Durability
1,000,000
Maximum Switching Voltage
125V DC
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0

Description

Timer, Base Shape Octal, Coil Voltage 100 to 125V DC, 100 to 240V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 18, Delay Function Flicker ON start, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 125V DC, 100 to 240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 300 hr, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Analog, Body Depth 2.77 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.