Zoro Homepage

Time Delay Relay, Octal, Off Delay, 4 Functions 200/220/240V AC, DPDT

  • Mfr # H3CR-H8L AC200-240 M

  • Zoro # G110707490


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
0.6 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CR-H8L AC200-240 M
Zoro #
G110707490
UPC #
4548583552975
Country of Origin
Indonesia

Dimensions

Body Width
1.88 in
Body Depth
3.12 in
Body Height
1.88 in
Overall Depth
3.66 in

Details

Item
Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
0.6 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
200/220/240V AC
Current Rating
20 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
10 mA @ 5V
Electrical Connection
Socket
Input Voltage
200/220/240V AC
Series
H3CR-H
Contact Material
Silver Alloy
Standards
Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
Operating Time Accuracy
+/-0.2% FS max
IP Rating
IP40
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Relay Operation
Solid State
Maximum Operating Temperature
55 Degrees C
Weight
120 g
Minimum Operating Temperature
-10 Degrees C
Mechanical Operating Durability
1,000,000
Adjustment Interface
Analog
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Reset Method
Instantaneous Time-Limit Reset
Power Consumption
0.35 VA
Maximum Switching Voltage
125V DC
Mounting Style
DIN Rail, Surface
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0

Description

Timer, Base Shape Octal, Coil Voltage 200/220/240V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 4, Delay Function Power OFF Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 200/220/240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 0.6 min, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Analog, Body Depth 3.12 in, Body Height 1.88 in, Body Width 1.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.