Zoro Homepage

Timer 17.5mm TIMER DIN. MNT.

  • Mfr # H3DS-AL AC24-230/DC24-48

  • Zoro # G110080135


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Standards
250 V 1 A/DC-13, 250 V 5A/AC-15, 30 V 0.1 A), Conforms to EN 61812-1, IEC 60664-1 4 kV/2, VDE 0106/P100, Output Category According to IEC 60947-5-1 (AC-13, UL508, CSA C22.2 No. 14
Series
H3DS
Contact Material
Silver Alloy
Input Voltage
24 to 230V AC, 24 to 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DS-AL AC24-230/DC24-48
Zoro #
G110080135
UPC #
4548583753006
Country of Origin
Indonesia

Dimensions

Body Depth
2.91 in
Overall Depth
2.91 in
Body Height
0.68 in
Body Width
0.68 in

Details

Item
Timer
Contact Form
SPDT
Standards
250 V 1 A/DC-13, 250 V 5A/AC-15, 30 V 0.1 A), Conforms to EN 61812-1, IEC 60664-1 4 kV/2, VDE 0106/P100, Output Category According to IEC 60947-5-1 (AC-13, UL508, CSA C22.2 No. 14
Series
H3DS
Contact Material
Silver Alloy
Input Voltage
24 to 230V AC, 24 to 48V DC
Electrical Connection
Screw Terminal
Electrical Operating Durability
100,000
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
55 Degrees C
Number of Delay Functions
7
Minimum Time Setting
0.1 sec
Frequency
50/60 Hz
Maximum Time Setting
1.2 sec
Power Consumption
32 VA
Operating Time Accuracy
+/-1% +/-10 ms in a range of 1.2 s, +/-1% FS max
Relay Operation
Solid State
Mechanical Operating Durability
1,000,000
Mounting Style
DIN Rail
IP Rating
IP20; IP30
Coil Voltage
24 to 230V AC, 24 to 48V DC
Adjustment Interface
Analog
Current Rating
0.15 A
Delay Function
ON Delay
Weight
100 g
Contact Rating (AC)
1.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load)
Maximum Switching Voltage
125V DC
Contact Rating (DC)
0.50 A @ 125V (Resistive Load), 5A @ 30V (Resistive Load)
Number of Pins
6

Description

Timer, Coil Voltage 24 to 230V AC, 24 to 48V DC, Contact Form SPDT, Contact Rating (AC) 1.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 0.50 A @ 125V (Resistive Load), 5A @ 30V (Resistive Load), Current Rating 0.15 A, Number of Delay Functions 7, Delay Function ON Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP30, Input Voltage 24 to 230V AC, 24 to 48V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1.2 sec, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.