Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, 8-pin, Contact, 100-240AC

  • Mfr # H5CC-L8E

  • Zoro # G510080179


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
999,999 hr
Number of Channels
6
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-L8E
Zoro #
G510080179
UPC #
4549734781633
Country of Origin
China

Dimensions

Height
48 mm
Width
48 mm
Depth
84 1/8 mm
Body Depth
2.32 in
Body Width
1.89 in
Body Height
1.89 in
Overall Depth
84.1 mm
Flat Pin Width
0.092 in

Details

Item
Digital Timer
Max. Time Setting
999,999 hr
Number of Channels
6
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Color
Black
Mounting
DIN Track, Flush, Surface
Backup Device
Capacitor
Description/Special Features
An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Operating Temp.
-10 Degrees to 55 Degrees C
Voltage
100 to 240VAC; 24VAC or 12 to 48VDC
HP @ 120V
1/4 hp
Min. Time Setting
0.001 sec
Available Actions - Electronic Timer
On/Off
Backup Time
10 yr
HP @ 240V
1/3 hp
Mounting Style
DIN Rail, Surface
Contact Material
Silver Alloy
Coil Voltage
100 to 240V AC, 12 to 48V DC, 24V AC
Maximum Time Setting
999,999 hr
Minimum Time Setting
0.001 sec
Maximum Operating Temperature
131 Degrees F
IP Rating
IP66
Series
H5CC
Base Shape
Square
Minimum Operating Temperature
14 Degrees F
Input Voltage
100-240VAC
Contact Rating (AC)
5A @ 250VAC
Contact Rating (DC)
5A @ 30 VDC
Number of Delay Functions
4
Number of Pins
8
Current Rating
5 A
Sealing
Enclosed
Delay Function
A-2: Power ON delay I b: Flicker I E: Interval Z: ON/OFF-duty-adjustable flicker
Electrical Connection
Pin

Description

Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, Contact Rating (AC) 5A @ 250VAC, Contact Rating (DC) 5A @ 30 VDC, Current Rating 5 A, Number of Delay Functions 4, Delay Function A-2: Power ON delay I b: Flicker I E: Interval Z: ON/OFF-duty-adjustable flicker, Electrical Connection Pin, Flat Pin Width 0.092 in, IP Rating IP66, Input Voltage 100-240VAC, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr, Number of Pins 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.