Zoro Homepage

Timer

  • Mfr # H3CR-H8L AC200-240 S

  • Zoro # G410080101


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Standards
Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
Contact Material
Silver Alloy
Series
H3CR-H
Electrical Connection
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CR-H8L AC200-240 S
Zoro #
G410080101
UPC #
4548583553026
Country of Origin
Indonesia

Dimensions

Body Height
1.88 in
Overall Depth
3.66 in
Body Width
1.88 in
Body Depth
3.12 in

Details

Item
Timer
Contact Form
DPDT
Standards
Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
Contact Material
Silver Alloy
Series
H3CR-H
Electrical Connection
Socket
Input Voltage
200/220/240V AC
Adjustment Interface
Analog
Power Consumption
0.35 VA
Maximum Operating Temperature
55 Degrees C
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Contact Rating (AC)
5 A @ 250V (Resistive Load)
Minimum Time Setting
0.05 sec
Frequency
50/60 Hz
Delay Function
Power OFF Delay
Reset Method
Instantaneous Time-Limit Reset
Relay Operation
Solid State
Contact Rating (DC)
10.00 mA @ 5V
Number of Pins
8
Operating Time Accuracy
+/-0.2% +/-10 ms in a range of 0.6 s and 1.2 s, +/-0.2% FS max
Coil Voltage
200/220/240V AC
Maximum Switching Voltage
125V DC
Base Shape
Octal
Current Rating
20 A
Mechanical Operating Durability
1,000,000
Electrical Operating Durability
100,000
IP Rating
IP40
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-10 Degrees C
Number of Delay Functions
4
Maximum Time Setting
0.6 sec
Weight
120 g
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
For Use With Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Manufacturer Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
For Use with Mfr Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Pump Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PF085A, PL08, PL08-Q, PLE08-0

Description

Timer, Base Shape Octal, Coil Voltage 200/220/240V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 4, Delay Function Power OFF Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 200/220/240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 0.6 sec, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Analog, Body Depth 3.12 in, Body Height 1.88 in, Body Width 1.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.