Zoro Homepage

Timer, Screw, Con, 100-240 AC

  • Mfr # H5CC-A

  • Zoro # G910080212


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
DPST
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
HP @ 240V
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-A
Zoro #
G910080212
UPC #
4549734781503
Country of Origin
China

Dimensions

Height
48 mm
Depth
65 mm
Width
48 mm
Body Depth
2.32 in
Overall Depth
65 mm
Body Height
1.89 in
Body Width
1.89 in

Details

Item
Digital Timer
Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
DPST
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
HP @ 240V
1/3 hp
Available Actions - Electronic Timer
On/Off
Voltage
100 to 240VAC; 24VAC or 12 to 48VDC
HP @ 120V
1/4 hp
Operating Temp.
-10 Degrees to 55 Degrees C
Backup Time
10 yr
Mounting
Flush
Description/Special Features
An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Backup Device
Capacitor
Color
Black
Min. Time Setting
0.001 sec
Maximum Time Setting
999,999 hr
Minimum Time Setting
0.001 sec
Series
H5CC
Mounting Style
Surface
Coil Voltage
100 to 240V AC, 12 to 48V DC, 24V AC
IP Rating
IP66
Base Shape
Square
Maximum Operating Temperature
131 Degrees F
Contact Material
Silver Alloy
Minimum Operating Temperature
14 Degrees F
Current Rating
5 A
Sealing
Enclosed
Input Voltage
100-240VAC
Delay Function
A-1: Signal ON delay II, A-2: Power ON delay I, A-3: Power ON delay II, A: Signal ON delay I, b-1: Flicker II, b-5: One-shot flicker, b: Flicker I, C: Signal ON/OFF delay I, d: Signal OFF delay I, E: Interval, F: Cumulative, G: Signal ON/OFF delay II, H: Signal OFF delay II, S: Stopwatch, Z: ON/OFF-duty-adjustable flicker
Contact Rating (AC)
5A @ 250VAC
Electrical Connection
Screw Terminal
Number of Delay Functions
15
Contact Rating (DC)
5A @ 30 VDC

Description

Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form DPST, Contact Rating (AC) 5A @ 250VAC, Contact Rating (DC) 5A @ 30 VDC, Current Rating 5 A, Number of Delay Functions 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.