Zoro Homepage

Timer, Solid State

  • Mfr # H3CA-8-AC100/110/120

  • Zoro # G310080188


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, Emission AC mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC61000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, UL508, CSA C22.2 No. 14, LR, NK
Series
H3CA
Electrical Connection
Socket
Input Voltage
100/110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3CA-8-AC100/110/120
Zoro #
G310080188
UPC #
4536853497491
Country of Origin
China

Dimensions

Body Width
1.88 in
Overall Depth
3.5 in
Body Height
1.88 in
Body Depth
2.96 in

Details

Item
Solid State Timer
Contact Form
DPDT
Standards
(EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, Emission AC mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC61000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, UL508, CSA C22.2 No. 14, LR, NK
Series
H3CA
Electrical Connection
Socket
Input Voltage
100/110/120V AC
Contact Material
Silver Alloy
Delay Function
Power On Delay
Electrical Operating Durability
100,000
Contact Rating (AC)
3 A @ 250V (Resistive Load)
Mechanical Operating Durability
1,000,000
Adjustment Interface
Digital
IP Rating
IP40
Contact Rating (DC)
10.00 mA @ 5V
Number of Delay Functions
7
Operating Time Accuracy
+/-0.3% +/-0.05 s
Power Consumption
10 VA
Minimum Time Setting
0.1 sec
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
55 Degrees C
Number of Pins
8
Compatible with Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Relay Operation
Solid State
Frequency
50/60 Hz
Coil Voltage
100/110/120V AC
Reset Method
Self Reset
Maximum Time Setting
9,990 hr
Base Shape
Octal
Compatible Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Manufacturer Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
For Use With Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Mounting Style
DIN Rail, Surface
Compatible with Manufacturer Model No.
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible with Mfr. Model No.
P2CF-08, P2CF-08-E, P3G-08, PL08
For Use with Mfr Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Pump Manufacturer Part Number
P2CF-08, P2CF-08-E, P3G-08, PL08
Compatible Mfr. Model Number
P2CF-08, P2CF-08-E, P3G-08, PL08

Description

Solid State Timer, Base Shape Octal, Coil Voltage 100/110/120V AC, Contact Form DPDT, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 7, Delay Function Power On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100/110/120V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 9,990 hr, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Digital, Body Depth 2.96 in, Body Height 1.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.