Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.2GBPS HS HDMI CABLE CL3 15M

  • Mfr # AC2M15BK

  • Zoro # G012098801


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Conductor
Oxygen-free Copper (OFC)
Supported Resolution
1920 x 1080
Shielding
Yes
Jacket Type
CL3
Device Supported
Gaming Console, TV, Audio/Video Device, Satellite Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2M15BK
Zoro #
G012098801
UPC #
-
Country of Origin
China

Dimensions

Cable Length
49.21 ft

Details

Conductor
Oxygen-free Copper (OFC)
Supported Resolution
1920 x 1080
Shielding
Yes
Jacket Type
CL3
Device Supported
Gaming Console, TV, Audio/Video Device, Satellite Receiver
Cable Type
HDMI
Connector Plating
Gold
Item
A/V Cable
Features
Audio Return Channel (ARC)
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Conductor Material
Oxygen-free Copper (OFC)
Color
Black
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.