
18GBPS 4K PREM CERT HDMI CABLE
Mfr # AC4K2MBK
Zoro # G512098820
product price: $15.25
/eaKey Features
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio/Video Device
Connector Gender on First End
Male
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC4K2MBK
Zoro #
G512098820
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio/Video Device
Connector Gender on First End
Male
Cable Type
HDMI
Data Transfer Rate
18.6 Gbit/s
Connector Plating
Gold
Jacket Type
FT4, CL3
Item
A/V Cable
Material
Gold
Features
Enhanced Audio Return Channel (eARC), Corrosion Resistant, DTS-HD Master Audio
Connector on Second End Details
(1) HDMI Digital Auido/Video - Male
Connector on First End Details
(1) HDMI Digital Auido/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.