
18GBPS HS PREM HDMI CABLE 5M
Mfr # AC2AP5BK
Zoro # G412098821
product price: $50.79
/eaKey Features
American Wire Gauge
26 AWG
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC2AP5BK
Zoro #
G412098821
UPC #
-
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
American Wire Gauge
26 AWG
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, TV
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Color
Black
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.