
28IN MTL ENCLOSURE W/SCREW-ON COVER
Mfr # EN2800
Zoro # G316255641
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
14.25 in
Thickness
100 mil
Cable Manager Type
Structured Wiring Enclosure
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN2800
Zoro #
G316255641
UPC #
804428023111
Country of Origin
United States
Dimensions
Width
14.25 in
Thickness
100 mil
Height
28 in
Depth
3.60 in
Details
Color
White
Item
Cable Organizer
Cable Manager Type
Structured Wiring Enclosure
Features
Flexible
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Metal, Cold Rolled Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.