
On-Q Mounting Bracket for Keystone Module, Keypad
Mfr # SLV2B
Zoro # G712190300
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Width
5.86 in
Height
3.78 in
Depth
1.50 in
Device Supported
Keystone Module, Keypad
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLV2B
Zoro #
G712190300
UPC #
-
Country of Origin
United States
Dimensions
Width
5.86 in
Height
3.78 in
Depth
1.50 in
Details
Item
Mounting Bracket
Device Supported
Keystone Module, Keypad
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.