
On-Q RJ45 Cat 6 Keystone Insert, Blue (M20) - This high quality insert is for use in all Keystone Wall Plates
Mfr # WP3460BE
Zoro # G812179281
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Connector Type
RJ-45 Network - Female
Standards
T568 A/BUL Listing No: ANSI/UL 1863cULus: YesCAN/CSA-C22.2 No. 182.4-1990UL 94V-0
Height
0.9 in
Width
0.6 in
110 Block
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3460BE
Zoro #
G812179281
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Width
0.6 in
Length
1.3 in
Depth
1.3 in
Details
Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
T568 A/BUL Listing No: ANSI/UL 1863cULus: YesCAN/CSA-C22.2 No. 182.4-1990UL 94V-0
110 Block
Yes
Contact Plating
Gold, Nickel
Connector Details
1 x RJ-45 Network Female
Features
Flame Retardant
Color
Blue
Material
Phosphor Bronze Alloy, Plastic
Product Material
Phosphor Bronze Alloy, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.