
SW: SHELF MOUNTING BRACKET
Mfr # AC1060
Zoro # G116470466
product price: $16.89
/eaKey Features
Color
White
Finishing
Matte
Height
6.30 in
Environmentally Friendly
Yes
Device Supported
Enclosure, Router, Modem, Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1060
Zoro #
G116470466
UPC #
804428434627
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.30 in
Length
4.50 in
Width
3.50 in
Details
Color
White
Finishing
Matte
Environmentally Friendly
Yes
Device Supported
Enclosure, Router, Modem, Hub
Maximum Load Capacity
10 lb
Item
Mounting Bracket
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic
Features
Vent, Grommet, Sturdy, Flexible, Hook & Loop Fastener
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.