Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.0468 -.0002 Dia x 24" +/-.01 Long

  • Mfr # GP0468-240

  • Zoro # G908398282


product price: $36.69
/ea
Sold in multiples of 2 for $73.38

Key Features

Material
17-4PH Stainless Steel
Diameter Tolerance
-0.0002 in
Material Hardness
40HRC to 47HRC
Length Tolerance
+/-0.01 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP0468-240
Zoro #
G908398282
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in
Overall Length
24 in
Diameter
3/64 in

Details

Item
Round Rotary Shaft
Material
17-4PH Stainless Steel
Material Hardness
40HRC to 47HRC
End Type
Edge Break
System of Measurement
Inch

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/64 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.