Zoro Homepage

1" Diameter x 3" Long, 6 Grooves

  • Mfr # GSR10K-30

  • Zoro # G908398220


product price: $42.79
/ea
Sold in multiples of 2 for $85.58

Key Features

Diameter
1 in
Material
303 Stainless Steel
Length Tolerance
+/-0.02 in
Number of Grooves
4
End Type
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR10K-30
Zoro #
G908398220
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Length Tolerance
+/-0.02 in
Overall Length
3 in
Diameter Tolerance
-0.0004 in

Details

Material
303 Stainless Steel
Item
Grooved Shaft
Number of Grooves
4
End Type
Chamfered
System of Measurement
Inch
Material Hardness
83HRB
Groove Spacing
281/500 in

Description

Grooved Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 281/500 in, Number of Grooves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.